4 in. Brass Valve Trim in Polished Nickel
Georgian Era™ 4 in. Brass Valve Trim in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Must order R1050BD rough valve to complete
- trim-plate, diverter control, temperature control
- See page xxx for rough info
- Includes ROHL logo on trim plate
Documents
Specifications
- Application:
- Residential
- Collection:
- Georgian Era™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Valve Trim
- Handle Material:
- Metal;Porcelain
- Handle Type:
- Lever
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- Valve Type:
- Thermostatic Valve