Towel Ring in Satin Nickel
Georgian Era Towel Ring in Satin Nickel
Frequently Purchased Together
Product Details
- Brass construction
- Projection: 1-1/8"
- Includes mounting hardware
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Georgian Era
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-1/8 in
- Diameter:
- 7 in
- Height:
- 8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 1-1/8 in
- Ring Type:
- Closed
- Shape:
- Oval