Soap Dispenser in Satin Nickel
Holborn™ Soap Dispenser in Satin Nickel
Frequently Purchased Together
Product Details
- Easy top or undermount fill options
- Exclusive Perrin & Rowe® pump for added reliability
- 3 1/2" spout reach
- Reduces use of disposable nonbiodegradable plastic bottles
- Matches Perrin & Rowe® ROHL finishes
- Large 16 fluid ounce bottle capacity; cut straw to sit at bottom of bottle
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 16 oz
- Collection:
- Holborn™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- Yes
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Spout Height:
- 1-3/8 in
- Spout Reach:
- 3-1/2 in
- UL Listed:
- No
- Width:
- 2-5/8 in