Two Handle Widespread Bathroom Sink Faucet in Satin Nickel Cross Handle
Holborn™ Two Handle Widespread Bathroom Sink Faucet in Satin Nickel Cross Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Spout reach: 6"
- Includes spout, valve housing, handles and pop-up
- 1/2" NPSM connections
- Unique handle fixing clip, engineered to increase the life of the valve
- Innovative valve hose connection, complete with flexible stainless steel hose
- Quarter-turn ceramic disc valves
- Hole cutouts: 3 x 1-3/8"
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Holborn™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-1/4 in
- Spout Reach:
- 6 in
- Trim Only:
- No
- Valve Body Material:
- Brass