Hot Water Dispenser with Single Lever Handle in Polished Nickel

This product has been replaced by

Perrin & Rowe Polished Nickel 0.5 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle
Perrin & Rowe Polished Nickel Hot Water Dispenser
Manufacturer Part #U.KIT1307LS-PN-2
You last purchased this on
 
Perrin & Rowe

Hot Water Dispenser with Single Lever Handle in Polished Nickel

  • Fast #
  • Part #RUKIT1321LPN2
  • Item #5079345
  • Manufacturer Part #U.KIT1321L-PN-2
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Perrin & Rowe Polished Nickel 0.5 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle
Perrin & Rowe Polished Nickel Hot Water Dispenser
Manufacturer Part #U.KIT1307LS-PN-2
Perrin & Rowe

Hot Water Dispenser with Single Lever Handle in Polished Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Compliant Not Certified
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
7-1/4 in
Spout Reach:
5-1/2 in
Spout Type:
Swivel
Trim Only:
No