Wall Mounted Shaving Mirror in Polished Chrome

You last purchased this on
 
Perrin & Rowe

Matheson™ Wall Mounted Shaving Mirror in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Matheson™ Wall Mounted Shaving Mirror in Polished Chrome

  • Fast #
  • Part #RU6918APC
  • Item #1446350
  • Manufacturer Part #U.6918APC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Height/projection adjustable
  • Mounting hardware included
  • Swivel mirror
  • 16 1/8" max projection
  • 3x magnification on magnified side of mirror
  • Highest quality brass construction
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Matheson™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-1/5 in
Height:
8 in
Installation Type:
Wall Mount
Material:
Brass, Glass
NSF Certified:
No
Overall Width:
6 in
Shape:
Round
Width:
6-9/10 in