Multi Function Hand Shower in Polished Nickel
OKI Multi Function Hand Shower in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray settings: classic, cascade, massage, and champagne
- Connection: 1/2" male
- Round spray face: 4-13/16"
- Anti-calcium components
- ABS construction
- Flow rate: 2 gpm
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- OKI
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- Male
- End Connections:
- Male
- Faucet Connection:
- Male
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 10-3/4 in
- NSF Certified:
- No
- Pause Control:
- No
- Shape:
- Round
- Showerhead Function:
- Multi
- Spray Type:
- Rain
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 4-1/5 in