Two Handle Kitchen Faucet with Side Spray in Satin Nickel
This product has been replaced by
Manufacturer Part #U.1621L-STN-2
Rodello Two Handle Kitchen Faucet with Side Spray in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc control cartridges
- Insulated brass side spray
- Column spout
- Left lever controls filtration, right lever controls hot/cold
- Overall height: 11"
- Flow rate: filtered water .5 gpm, hot and cold water 1.5 gpm @ 45 psi
- Swivel spout reach: 6"
- Installation depth on deck: 1-3/4"
- Faucet made in England and filter made in Switzerland
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Rodello
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- Yes
- Spout Height:
- 8 in
- Spout Reach:
- 9 in
- Spout Type:
- High Arc
- Spray Type:
- Rainfall