SOAP TRAY APC
SOAP TRAY APC
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-piece soap dish made of white porcelain
- Mounting hardware included
- Brass construction
- 5 1/4" projection
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Installation Type:
- Wall Mount
- Product Type:
- Accessories
- Type:
- C445HCABCP