Two Handle Roman Tub Faucet with Handshower in Polished Nickel
Two Handle Roman Tub Faucet with Handshower in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quarter-turn ceramic disc control cartridge
- Unique handle fixing clip, engineered to increase the life of the cartridge
- Cross handles with lever handle on diverter
- 19 GPM at 40 PSI
- Inlets: 3/4" NPT
- Flow rate: 19 gpm at 40 psi
- Brass construction
- Fixed spout
- Kit includes:
- As the spread on the hot and cold water inlets increases by rotating the desk pillar unions, the reach from the inlets to the center of the faucet decreases
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Center Size:
- 6 in - 10 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 19.0 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Cross
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 2 in
- Trim Only:
- No
- Tub Spout Reach:
- 6 in
- WaterSense Labeled:
- No