Wall Mount Bathroom Sink Faucet with Double Metal Lever Handle in Polished Nickel

This product has been replaced by

Perrin & Rowe Polished Nickel Two Handle Wall Mount Widespread Bathroom Sink Faucet
Perrin & Rowe Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Nickel
Manufacturer Part #U.3560L-PN/TO-2
You last purchased this on
 
Perrin & Rowe

Wall Mount Bathroom Sink Faucet with Double Metal Lever Handle in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Perrin & Rowe Polished Nickel Two Handle Wall Mount Widespread Bathroom Sink Faucet
Perrin & Rowe Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Nickel
Manufacturer Part #U.3560L-PN/TO-2
Perrin & Rowe

Wall Mount Bathroom Sink Faucet with Double Metal Lever Handle in Polished Nickel

  • Fast #
  • Part #RU3560LPN2
  • Item #4492002
  • Manufacturer Part #U.3560L-PN-2
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quarter-turn ceramic disc control cartridges
  • Flow rate: 1.2 gpm
  • Wall mount spout: 7" with 1/2" female inlet
  • Separate rough available, order U.3260R-2 (pair) for U.3560L Hot and Cold. Order U.3269R-2 for U.3561X Hot and Cold (Order two for a set). Price is different.
  • U.6702 remote pop-up set available
  • 1.2 GPM
  • Includes both porcelain and metal lever inserts for U.3560L
  • Brass construction
  • 1 1/4" extension kit available, order part # U.3243. Must order two for a set.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
7 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
No