Wall Mount Towel Ring in Polished Chrome
Wall Mount Towel Ring in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Includes mounting hardware
- Brass construction
- Projection: 1-1/8"
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Ring Type:
- Closed
- Shape:
- Oval