7/8 x 5 in. Zinc Hex Head Cap Screw
7/8 x 5 in. Zinc Hex Head Cap Screw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME B18.2.1
- Diameter:
- 7/8 in
- Grade:
- 5
- Length:
- 5 in
- Material:
- Zinc
- Metric Pitch:
- 9
- Screw Head:
- Hex Head
- Size:
- 7/8 in-9
- Strength Rating:
- 120000