Triple Cross Handle Tub and Shower Trim in Polished Chrome
This product has been replaced by
Manufacturer Part #G01-8CBC
01 Series Triple Cross Handle Tub and Shower Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pfister Pforever Warranty® covers finish and function for life
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- 01 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Threaded
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Cross
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Sink Material:
- Metal
- Spout Type:
- Tub
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 8 in