1/2 in. NPT Tub Spout in Polished Chrome
1/2 in. NPT Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished Chrome finish
- Also available in PVD Brushed Nickel and Tuscan Bronze
- Replacement tub spout with diverter for the R89 Pfirst Series tub & shower trim faucet
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- R89 Pfirst Series™
- CSA Certified:
- CSA B125
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Spout Reach:
- 5-3/8 in
- Spout Type:
- Diverter
- Style:
- Transitional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.45 lb
- Width:
- 2-1/2 in