1-1/4 in. Grid Strainer with Overflow
1-1/4 in. Grid Strainer with Overflow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Drain Opening:
- 1-1/4 in
- Height:
- 2-1/10 in
- IAPMO Listed -:
- No
- Length:
- 8-3/5 in
- Product Type:
- Grid Strainer
- Tailpiece Length:
- 1-1/4 in
- Width:
- 2-3/10 in