Single Handle Pull Down Kitchen Faucet with Three-Function Spray in Stainless Steel
This product has been replaced by
Manufacturer Part #G529-PF2S
Pfirst Series™ Single Handle Pull Down Kitchen Faucet with Three-Function Spray in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Forward handle operation
- Pforever warranty
- 3 Function pull-down sprayer
- Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
- High arc spout for added clearance and reach
- Pull-down sprayhead, select from 3 water settings conveniently in the palm of your hand
- Pforever seal™ advanced ceramic disc valve technology with a never leak guarantee
- 1 Or 3-hole installation, deck plate or single hole mounting option
- Lead-Free
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Pfirst Series™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- Yes
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 16-1/8 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Top Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- No
- Spout Height:
- 8-7/32 in
- Spout Reach:
- 9-1/16 in
- Spout Type:
- High Arc
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No