1.8 gpm Double Wristblade Handle Deckmount Kitchen Sink Faucet in Polished Chrome
1.8 gpm Double Wristblade Handle Deckmount Kitchen Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With metal blade handles
- Product complies with NSF/ANSI 372
- Two handle kitchen faucet
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
- Three-hole installation
- High arc spout for added clearance and reach
- Spout swivels for added maneuverability
- Includes decorative deck plate
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Type:
- Centerset
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Acrylic
- Handle Type:
- Wristblade
- Kitchen Faucet Type:
- Centerset
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Spout Height:
- 2-1/2 in
- Spout Reach:
- 7-9/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Low Arc
- Trim Only:
- No