Pfister

1/2 in. Sweat Deck Mount Roman Tub Faucet Valve

Part #P0X6150R  |  Manufacturer Part #0X6150R

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pfister Pforever Warranty® covers finish and function for life

Specifications

Brand Model Compatibility: Pfister Roman Tub Faucets

End Connection 1: Sweat

End Connections: Sweat

IAPMO Listed: Yes

Installation Type: Deck Mount

Number of Handles: Two Handle

Type: P0X6150R

Valve Size: 1/2 in

Valve Type: Roman Tub Rough-In Valve

WaterSense Labeled: No