1.6 gpm Body Jet in Polished Chrome
1.6 gpm Body Jet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self cleaning spray head
- Ceramic disc valves
- For use with 3/4" Thermostatic shower systems
- Pfister Pforever Warranty® covers finish and function for life
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 1.6 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Arm Mount
- IAPMO Listed -:
- Yes
- Length:
- 2-3/8 in
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 1-3/8 in