20 ga Brass Trip Lever Drain in Polished Chrome
19 Series 20 ga Brass Trip Lever Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully covered under Pfister's Pforever lifetime warranty
- Designed for use with standard US plumbing connections
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125
- Collection:
- 19 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- No