2.2 gpm Tub Filler in Brushed Nickel (Less Handle)
2.2 gpm Tub Filler in Brushed Nickel (Less Handle)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Less handle
- Pfister Pforever Warranty® covers finish and function for life
- Ceramic disc valves
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- Threaded
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Type:
- Less Handles
- IAPMO Listed -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Trim Only:
- Yes
- Tub Spout Reach:
- 5 in
- WaterSense Labeled:
- No
- Width:
- 8 in