3-1/8 in. Metal Cross Handle in Brushed Nickel
3-1/8 in. Metal Cross Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cross Handle for Tenet Slide Bar Kit (LG16-3TNT*)
- Pfister Lifetime Limited Mechanical & Pfinish Warranty
- All Metal Construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Tenet™ LG16-3TNTK Hand Held Shower with Slide Bar
- CSA Certified:
- CSA B125
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 15/16 in
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- Hardware Included:
- Yes
- IAPMO Listed -:
- Yes
- Length:
- 3-1/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 3-1/8 in