3/4 in. IPS Thermostatic Valve

You last purchased this on
 
Pfister

3/4 in. IPS Thermostatic Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

3/4 in. IPS Thermostatic Valve

  • Fast #
  • Part #P0T8410A
  • Item #3627000
  • Manufacturer Part #0T8-410A
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Both female NPT inlets and outlets 3/4"
  • One-hole installation
  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connection 4:
NPT
End Connections:
NPT
Faucet Connection Size:
3/4 in
Flow Rate:
12 gpm
Handle Type:
Lever
Material:
Brass
Number of Handles:
Single Handle
Pressure - Maximum:
80 psi
Scald Guard:
No
Valve Size:
3/4 in
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No