Acrylic Handle in Clear
Acrylic Handle in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diameter:
- 2-1/16 in
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Round
- Height:
- 1-23/32 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No