2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel High Arc Pull-Down Spout 3/8 in. Compression Connection in Stainless Steel
This product has been replaced by
Manufacturer Part #LF-529-7AYS
Ainsley™ 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel High Arc Pull-Down Spout 3/8 in. Compression Connection in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EZ Clean™
- Pfister Pforever Warranty® covers finish and function for life
- Includes top-filling, matching soap dispenser
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Ainsley™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Height:
- 8 in
- Spout Reach:
- 8 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Pull Down
- Trim Only:
- No