Double Lever Handle Widespread Bathroom Sink Faucet in Tuscan Bronze
This product has been replaced by
Manufacturer Part #LG49-DE0Y
Arterra™ Double Lever Handle Widespread Bathroom Sink Faucet in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
- Meets or exceeds EPA WaterSense standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Three-hole installation
- Product complies with NSF/ANSI 372
- Includes valve and cartridge
- Includes single post mounting ring
- Faucet mounted on sink deck or countertop
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
- Push and Seal™ drain requires no tools and installs in less than half the time of a standard pop-up drain, guaranteed tight seal each and every use - simply press to seal and again to open
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Arterra™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-11/16 in
- Spout Reach:
- 4-31/32 in
- Spout Type:
- High Arc
- Trim Only:
- No
- WaterSense Labeled:
- Yes