Multifunction Shower Trim Kit in Tuscan Bronze

You last purchased this on
 
Pfister

Arterra™ Multifunction Shower Trim Kit in Tuscan Bronze

  • Fast #
  • Part #PG897DEY
  • Item #4917099
  • Manufacturer Part #G89-7DEY
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Arterra™ Multifunction Shower Trim Kit in Tuscan Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Two-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Arterra™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Multi
Spray Type:
Champagne, Full, Pause, Penetrating Massage, Rain
Trim Only:
Yes
WaterSense Labeled:
Yes