2.2 gpm 2-Hole Bar and Prep Faucet with Single Lever Handle in Tuscan Bronze

You last purchased this on
 
Pfister

Ashfield™ 2.2 gpm 2-Hole Bar and Prep Faucet with Single Lever Handle in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Ashfield™ 2.2 gpm 2-Hole Bar and Prep Faucet with Single Lever Handle in Tuscan Bronze

  • Fast #
  • Part #PGT72YP2Y
  • Item #3865803
  • Manufacturer Part #GT72-YP2Y
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pfister Pforever Warranty® covers finish and function for life
  • Pforever Seal™ - advanced ceramic disc valve technology with a never leak guarantee
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Ashfield™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
12-5/32 in
Spout Reach:
5-3/4 in
Spout Type:
High Arc
Trim Only:
No
WaterSense Labeled:
No