Kitchen Soap Dispenser Sub Assembly in PVD Brushed Nickel
Ashfield Kitchen Soap Dispenser Sub Assembly in PVD Brushed Nickel
Frequently Purchased Together
Product Details
- Traditional/classic theme
- Deck mounted soap dispenser sub assembly
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Ashfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- Spring Loaded:
- No