DESCRIPTION

Pfister Ashfield Side Spray Mount Sub Assembly in Rustic Pewter

P961043E

Color Finish

Rustic Pewter

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Pfister 26 Series Kitchen Faucets
CARB OTC LEED Compliant
No
Collection
Ashfield
Color Finish
Rustic Pewter
Color Finish Category
Pewter Tones
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

$9.98
EACH

(Pricing is for Rustic Pewter)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment