3-Hole Roman Tub in Brushed Nickel (Less Handle)
Avalon™ 3-Hole Roman Tub in Brushed Nickel (Less Handle)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three-hole installation
- High arc spout for added clearance and reach
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Hub and handles sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125
- Collection:
- Avalon™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- Threaded
- Faucet Material:
- Metal
- Faucet Type:
- Roman Tub Faucet Only
- Handle Type:
- Less Handles
- IAPMO Listed -:
- Yes
- Material:
- Metal
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-25/32 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-9/32 in
- WaterSense Labeled:
- No