Metal Handle Kit in Tuscan Bronze
Avalon™ Metal Handle Kit in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pfister Pforever Warranty® covers finish and function for life
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Pfister™ widespread and roman tub faucets
- Collection:
- Avalon™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Metal
- Number of Handles:
- Two Handle
- Width:
- 2-5/8 in