Side Spray Base Sub Assembly Stainless Steel

You last purchased this on
 
Pfister

Avalon Side Spray Base Sub Assembly Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Avalon Side Spray Base Sub Assembly Stainless Steel

  • Fast #
  • Part #P951082S
  • Item #3626978
  • Manufacturer Part #951-082S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Product shown in Polished Chrome
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Avalon
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Side Spray