Avalon™ Tub Spout with Diverter in Rustic Bronze

Part #P920523U  |  Item #3039405  |  Manufacturer Part #920523U

$72.80 EACH
(Pricing is for Rustic Bronze)

Color/Finish: Rustic Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125

Collection: Avalon™

Color Finish: Rustic Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Tub Spout

Flow Rate: 8 gpm

GSA Approved: No

IAPMO Listed: Yes

NSF Certified: No

Spout Reach: 6-5/32 in

WaterSense Labeled: No