Single Post Toilet Tissue Holder Brushed Nickel
Catalina™ Single Post Toilet Tissue Holder Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- Pfister Pforever Warranty® covers finish and function for life
- Superior mounting posts
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Catalina™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-3/4 in
- Height:
- 4-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 5-5/8 in
- Material:
- Metal
- Mount Type:
- Concealed
- Projection:
- 3-3/4 in
- Width:
- 2-11/16 in