Ceramic Disc Cartridge

Part #P974042  |  Item #2172642  |  Manufacturer Part #131765

$23.20 EACH

Cartridge Type:

Ceramic Disc
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Ceramic disc cartridge for tub/shower
  • Can be used with VB8 and JV8 valve bodies
  • Mfr# 974 042

Specifications

Application: Residential

Brand Model Compatibility: 0X8, JX8 Valve Bodies

Cartridge Type: Ceramic Disc

Faucet Part Type: Cartridge

Installation Type: Wall Mount

Length: 4-1/8 in

Type: P974042