Ceramic Disc Hot and Cold Cartridge

You last purchased this on
 
Pfister

Ceramic Disc Hot and Cold Cartridge

  • Fast #
  • Part #PS10030
  • Item #1393038
  • Manufacturer Part #131254
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Ceramic Disc Hot and Cold Cartridge

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Hot/Cold
  • Mfr# S10-030
  • Pfister® ceramic disc cartridge for tub and shower
  • Requires Certification

Documents


Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc, Hot and Cold
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Cartridge
Flow Rate:
2.2 gpm
Height:
4-7/16 in
Length:
1-1/4 in
Material:
Brass
Number of Handles:
Two Handle
WaterSense Labeled:
No
Width:
1-1/4 in