Robe Hook Polished Chrome
Conical® Robe Hook Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pfister Pforever Warranty® covers finish and function for life
- Complete coordinating lavatory faucets line, for a cohesive style throughout your home
Specifications
- ADA Compliant:
- No
- Collection:
- Conical®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-11/16 in
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 2.69 in
- Material:
- Plastic
- Mount Type:
- Concealed
- Projection:
- 2-11/16 in