Contemporary Valve Trim in Brushed Nickel

Part #PR891NCK  |  Item #4824532  |  Manufacturer Part #R891NCK

$129.96 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • One-hole installation

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125

Collection: Contemporary

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Flow Rate: 5.5 gpm

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Single Handle

WaterSense Labeled: No