Contempra™ Single Function Rain Showerhead in Brushed Gold

Part #P973241BG  |  Item #7371361  |  Manufacturer Part #973-241BG

$174.04 EACH
(Pricing is for Brushed Gold)

Color/Finish: Brushed Gold

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Contempra™ showerhead
  • Pfister Pforever Warranty®covers finish and function for life

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Contempra™

Color Finish: Brushed Gold

Color Finish Category: Gold Tones

Depth: 2-5/16 in

Diameter: 7 in

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: Yes

NSF Certified: No

Shape: Round

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spray Type: Rain

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes