Kitchen Soap Dispenser Pump Head in Polished Chrome
Kitchen Soap Dispenser Pump Head in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For the Hanover 526 pull-out kitchen faucets
- Finish: Polished Chrome
- Replacement soap dispenser pump head
- A genuine Pfister replacement part
- A soap dispenser head
- Comes with a Polished Chrome finish
- Comes with a Pfister lifetime mechanical & Pfinish limited warranty
- Also available in Tuscan Bronze (920-058Y)
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Hanover™ 526 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Product Type:
- Pump Head
- Spring Loaded:
- No
- Weight:
- 1.5 lb