1 Robe Hook in Brushed Nickel
Deckard™ 1 Robe Hook in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
- 1-hole installation
- Tested to 20 lbs. for 30 minutes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-29/32 in
- Base Plate Width:
- 1-29/32 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Deckard™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-3/32 in
- Height:
- 1-29/32 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-29/32 in
- Material:
- Brass
- Mount Type:
- Concealed, Wall
- Number of Hooks:
- 1
- Projection:
- 2-3/32 in
- Width:
- 1-9063/10000 in