Extensive Sleeve in PVD Brushed Nickel
Extensive Sleeve in PVD Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed Nickel finish
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- R89
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Faucet Part Type:
- Sleeve
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb