Gasket in Black

You last purchased this on
 
Pfister

Gasket in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Gasket in Black

  • Fast #
  • Part #P970017B
  • Item #2880311
  • Manufacturer Part #970-017B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Faucet Part Type:
Nuts, Washers, Gaskets
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.5 lb