Pfister

Glenfield™ 1.8 gpm 1 or 4 Hole Deck Mount Kitchen Faucet with Single Lever Handle and Swivel Spout in Tuscan Bronze

Part #PF534PGFY  |  Manufacturer Part #F-534-PGFY

Color/Finish: Tuscan Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Glenfield™

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 10-7/32 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: [Pull Out, Single Handle]

Lead Law Compliant: Yes

Maximum Deck Thickness: 3 in

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number of Handles: Single Handle

Number of Holes: 1 or 4 Hole

Origin: Domestic

Side Spray: No

Spout Height: 6-1/2 in

Spout Reach: 8-3/4 in

Spout Type: Swivel

Spray Type: Jet

Supply Lines Included: Yes

Trim Only: No

UL Listed: No