Handle Kit in Tuscan Bronze
Handle Kit in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Hanover™ 531 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Style:
- Classic, Traditional
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb