Single Function Rain Showerhead in Polished Chrome

You last purchased this on
 
Pfister

Hanover™ Single Function Rain Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Hanover™ Single Function Rain Showerhead in Polished Chrome

  • Fast #
  • Part #P015HV0C
  • Item #3924918
  • Manufacturer Part #015-HV0C
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pfister Pforever Warranty® covers finish and function for life
  • Less arm and flange
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Hanover™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
7 in
Faucet Connection:
Threaded
Faucet Mount:
Wall Mount
Shape:
Round
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No