Multi Function Showerhead in Tuscan Bronze
Iyla™ Multi Function Showerhead in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pfister Pforever Warranty® covers finish and function for life
- EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
- Includes 5" raincan
- Shower arm included
- Decorative bell showerhead blends with a variety of design styles
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Iyla™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Diameter:
- 5 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.0 gpm
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Multi
- WaterSense Labeled:
- Yes