Shower Trim Only in Polished Nickel
Iyla™ Shower Trim Only in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Iyla™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2 gpm
- Spout Reach:
- 5 in
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes